Zoro Homepage

Badge, Wall Kit, Blank Legend, PK4

  • Mfr # 906770

  • Zoro # G7126843


product price: $72.39
/pk 4, $18.10/ea

Key Features

Type
Wall Kit
Material
Steel
Color
White
Width
1 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
906770
Zoro #
G7126843
UPC #
-
Country of Origin
Multiple

Dimensions

Width
1 in
Length
3 in
Height
1/32 in
Thickness
30 mil
Card Height
1 in
Card Width
3 in

Details

Item
ID Badge
Type
Wall Kit
Material
Steel
Color
White
Includes
NPG Software
Number Series
Blank
Legend
No Legend
Product Type
ID Badge
ID Labeling Style
Blank
Background Color
White

Description

Badge, Wall Kit, Number Series Blank, Material Steel, Color White, Length 3 In., Width 1 In., Height 0.025, Legend Blank, Includes NPG Software, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.