Shop THE MOSACK GROUP

EPPB10034S 0.75 in. x 100 ft. PEX-A Solid Pipe; Blue

  • Mfr # EPPB10034S

  • Zoro # G203992215


product price:  $99.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EPPB10034S
Zoro #
G203992215
UPC #
850003465333
Country of Origin
China

Description

Apollo Expansion PEX is cross-linked polyethylene tubing designed for use within potable water piping systems. Produced using a Peroxide method, Apollo Expansion PEX is PEX-A pipe. Having been in use for over 50 years PEX-A pipe has the highest rate of cross-linking of any PEX pipe. Apollo Expansion PEX is the most flexible PEX pipe . Apollo Expansion PEX Pipe provides superior durability, corrosion resistance and flexibility for the most demanding environments. Apollo Expansion PEX is in red, white and blue for the simple identification of cold water, hot water and main water lines. The Apollo Expansion PEX system is a comprehensive cold expansion piping system comprised of brass fittings, poly alloy fittings, manifolds, valves, fasteners, tools and tubing designed for implementation in water delivery systems, simple or complex.

Specifications
  • Color: Blue
  • Size: 0.75 in.
  • Actual outside diameter (in.): 0.875
  • Length (ft.): 100
  • Material: Cross-Linked Polyethylene (PEX)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.