Master Pieces 11946 Jr Ranger Mount Rushmore Puzzle - 100 Piece

  • Mfr # 11946

  • Zoro # G804153398


product price: $38.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11946
Zoro #
G804153398
UPC #
705988119460
Country of Origin
China

Description

The Mount Rushmore National Memorial puzzle is a great scenic puzzle for kids and shows them the animals of the park wilderness. The image includes animals like the mountain goat, elk, chipmunk, and many more. This puzzle is a fun way to learn the animals of the Mount Rushmore National Memorial. This puzzle is 100 pieces and 19 inches x 14 inches in size. Look for The Right Fit puzzles collection and make sure your little one gets the correct piece count and size for a good challenge for their age. This puzzle is the right fit for ages 6+.

Features
  • Jr ranger mount rushmore puzzle
  • 100 Piece
Specifications
  • Age: 6+
  • Puzzle Size: 19 x 14"
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.