Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Pieces 71949 Flashbacks Breakfast of Champions Puzzle - 1000 Piece

  • Mfr # 71949

  • Zoro # G904153731


product price: $29.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71949
Zoro #
G904153731
UPC #
705988719493
Country of Origin
China

Description

This MasterPieces 19.25" x 26.75" 1000pc Flashbacks Puzzle has a nostalgic feeling of different thinks that take you back to your childhood days. These timeless puzzles are a throw-back to yester-year. This puzzle is made of linen To reduce their impact on our environment, the chipboard used in these puzzles is made of recycled material.

Features
  • Flashbacks breakfast of champions puzzle
  • 1000 Piece
Specifications
  • Puzzle Size: 19.25 x 26.75"
  • Weight: 1.25 lbs

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.