Zoro Homepage

NOCO Boost Eyelet Cable With X-Connect Adapter - GBC007

  • Mfr # GBC007

  • Zoro # G605661207


product price: $52.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBC007
Zoro #
G605661207
UPC #
46221160178
Country of Origin
China

Description

Noco boost eyelet cable with x-connect adapter - gbc007 noco genius boost eyelet cable with x-connect adapter features a heavy-duty mountable eyelet design for automotive and powersport applications. Mount the eyelets to the battery for quick access to both charging and jump starting. Remove the adapter from the eyelets to connect directly to either the gb20, gb30, or gb40 boost models, or connect the adapter to the eyelets to allow for plug-n-play with noco genius chargers. The eyelets were designed to efficiently transfer maximum current flow with minimal power loss, and the silicone insulation is suited for both heat stability and flexibility in cold weather applications. (charger and jump starter sold separately) heavy-duty battery eyelet design for automotive, powersport, marine, rv, and truck applications. hard-mount the eyelets for quick and convenient charging or jump starting. lie-flat design for seamless installations with m6 (1/4-inch) hole size. made from durable, heat stabilized 8awg silicone wire that maintains its flexibility in cold weather environments. designed to efficiently transfer maximum current flow with minimal power loss. compatible with boost ultrasafe lithium jump starter models: gb20, gb30 and gb40. attach the adapter for compatibility with genius charger models: g750, g1100, g3500, g7200, and g4 the adapter also allows for compatibility with blsolar and xgrid line solar chargers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.