This item is Discontinued.

The North West Company The Northwest 1COL849000120RET COL 849 Gonzaga Modern Take Comforter Set; Full & Queen 1COL849000120EDC

This item is Discontinued.

The North West Company

The Northwest 1COL849000120RET COL 849 Gonzaga Modern Take Comforter Set; Full & Queen (Discontinued)

Mfr # 1COL849000120EDC
Zoro # G203740199
UPC # 87918854413
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
1COL849000120EDC
Zoro #
G203740199
UPC #
87918854413
Country of Origin
China

Description

Add a modern twist to your bedroom or dorm room with this super cozy and soft Official Collegiate “Modern Take” Full/Queen Printed Comforter & Shams Set by The Northwest Company! This set is designed with your favorite school’s logo in the center of the comforter and the shams. The background shows off a bold, repeating print of your college with an extra added side color panel and the established date. Dream about game day with this 86”x 86” comforter and two 24”x 30” shams set. You will never want to get out of bed! 100% Polyester comforter shell and shams, exclusive of decoration. Machine Washable

Features
  • Gonzaga Modern Take Comforter Set
Specifications
  • Size: 86" H x 86" L (Full-Queen)
  • Weight: 3.65 lbs