This item is Discontinued.

The North West Company The Northwest 1MLB-85800-0004-RET 102 x 86 in. MLB 858 Bosten Red Sox Printed Comforter & Shams Set; King 1MLB858000004EDC

This item is Discontinued.

The North West Company

The Northwest 1MLB-85800-0004-RET 102 x 86 in. MLB 858 Bosten Red Sox Printed Comforter & Shams Set; King (Discontinued)

Mfr # 1MLB858000004EDC
Zoro # G003902155
UPC # 87918915626
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1MLB858000004EDC
Zoro #
G003902155
UPC #
87918915626
Country of Origin
China

Description

This super soft and cozy set is designed with your favorite baseball teams logo, name and established date in the center of the comforter. The background shows off a bold color matching your favorite MLB team with an extra added side print, and the shams are in a contrasting color. Dream about game time with this 102 x 86 comforter and two 24 x 30 shams set. You will never want to get out of bed.

Features
  • 100 percent Polyester comforter shell and sham, exclusive of decoration
  • Machine washable
Specifications
  • League: MLB
  • Team: Bosten Red Sox
  • Size: King
  • Comforter Size: 102 x 86 in.
  • Shams Size: 24 x 30 in.
  • Weight: 7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.