Coffee, Coconut Mocha, Pod, Caffeinated, Ground, 8.16 oz, 24 PK
Mfr # 6248
Zoro # G805310455
product price: $23.49
/pk 24, $0.98/eaKey Features
Net Weight
8.16 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Medium
Package Weight
0.34 oz
Caffeine Type
Caffeinated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6248
Zoro #
G805310455
UPC #
099555062489
Country of Origin
United States
Dimensions
Size
Single Serving
Details
Item
Coffee
Net Weight
8.16 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Medium
Package Weight
0.34 oz
Beverage Flavor
Coconut Mocha
Caffeine Type
Caffeinated
Beverage Format
Ground
For Use With
Keurig K-Cup System
Sub-Brand
The Original Donut Shop(R)
Description
Enjoy all of the fun of your favorite donut without the calories. This coffee provides the flavor of a rich chocolate donut, topped with flaky coconut, dipped into your favorite mug. Made with 100% Arabica coffee. K-Cups® for the Keurig® system make it easy to brew the perfect cup every time.
- • All the fun, none of the calories.
- • A rich, chocolate donut, topped with flakey coconut, dipped into your favorite mug.
- • Made with 100% Arabica coffee.
- • K-Cups® for the Keurig® brewing system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.