Shop THE ORIGINAL DONUT SHOP
See all product information
Create Account
Coffee, Decaf, Pod, Decaffeinated, Ground, 2.34 lb, 96 PK
Mfr # DIE7401
Zoro # G105310483
product price:Â
$
29.85
/pk of 96, $0.31/ea
Key Features
Net Weight
2.34 lb
Beverage Package Style
Pod
Coffee Roast/Tea Type
Medium
Package Weight
0.39 oz
Caffeine Type
Decaffeinated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DIE7401
- Zoro #
- G105310483
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Size
- Single Serving
Details
- Item
- Coffee
- Net Weight
- 2.34 lb
- Beverage Package Style
- Pod
- Coffee Roast/Tea Type
- Medium
- Package Weight
- 0.39 oz
- Beverage Flavor
- Decaf
- Caffeine Type
- Decaffeinated
- Beverage Format
- Ground
- For Use With
- Keurig K-Cup System
- Beverage Package & Style
- K-Cup
- Product Type
- Coffee
- Sub-Brand
- The Original Donut Shop(R)
Description
Coffee, Net Weight 2.34 lb, Beverage Package Style Pod, Coffee Roast/Tea Type Medium, Package Weight 0.39 oz, Sub-Brand The Original Donut Shop(R), Beverage Flavor Decaf, Product Type Coffee, Caffeine Type Decaffeinated, Beverage Format Ground, Package Quantity 96