
Donut Shop Coffee K-Cups, Regular, 0.39 oz, 48PK
Mfr # 5000356558
Zoro # G915509039
product price: $55.95
/pk 48, $1.17/eaKey Features
Beverage Type
Coffee
For Use With
Keurig® K-Cup® System
Coffee Roast/Tea Type
Medium
Kosher
Yes
Beverage Package Style
K-Cup®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5000356558
Zoro #
G915509039
UPC #
-
Country of Origin
United States
Dimensions
Size
Single Serving
Details
Beverage Type
Coffee
For Use With
Keurig® K-Cup® System
Coffee Roast/Tea Type
Medium
Kosher
Yes
Item
Coffee K-Cups
Beverage Package Style
K-Cup®
Standards
Orthodox Union Kosher Certified
Beverage Flavor
Regular
Description
This classic donut companion contains the highest quality Arabica beans... dunking is encouraged. The Original Donut Shop Coffee lingers on your tongue and warms the soul. It brightens your day like a big scoop of sprinkles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.