Men's Muck Chore Rubber Boot, Plain Toe, 16" Height, Black, 7

  • Mfr # CHH-000A/7

  • Zoro # G4921165


product price:  $143.99
/pr
Free Shipping & Returns

Key Features

Safety Criteria
Cold-Insulated, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
Typical Rubber Boot Application
General Use
Toe Type
Plain
Gender
Men's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHH-000A/7
Zoro #
G4921165
UPC #
664911300149
Country of Origin
China

Dimensions

Size
7
Height
16"
Footwear Width
D
Boot Height Adjustment
Standard Height

Details

Safety Criteria
Cold-Insulated, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
Typical Rubber Boot Application
General Use
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Item
Rubber Boot
Series
Muck Chore
Upper Material
Natural Rubber
Footwear Shank
Yes
Footwear Application
General Purpose
Shank Material
Steel
Outsole Material
Rubber
Standards
ASTM F2413-11 EH
Footwear Sole Pattern
Lug
Resists
Chemicals, Organic Waste
Insulated
Yes
Closure Type
Pull On
Insulation Type
CR Flex-Foam
For Outdoor Traction
Yes
Midsole Material
EVA
Metatarsal Guard
No
Footwear Closure Type
Pull On
Style Number
CHH-000A
Toe Shape
Round
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Static Dissipative
No
Oil Resisting Sole
Yes
Wide Toe Cap
No
Shoe Style
Knee
Cold-Insulation Technology
CR Flex-Foam
Footwear Brand
THE ORIGINAL MUCK BOOT CO.
Boot Color
Black

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated Yes, Size 7, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.