Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Muck Boot Co Size 13 Men's Steel Rubber Boot, Black CMS-000A

Size 13 Men's Steel Rubber Boot, Black (Discontinued)

  • Mfr # CMS-000A
  • Zoro # G0489288
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS-000A
Zoro #
G0489288
UPC #
664911022164
Country of Origin
China

Dimensions

Size
13
Boot Height
12 in
Footwear Width
D
Height
12"
Boot Height Adjustment
Standard Height

Details

Gender
Men's
Item
Rubber Boot
Waterproof
Yes
Outsole Material
Rubber
Typical Rubber Boot Application
General Use
Insulated
Yes
Insulation Type
CR Flex-Foam
Color
Black
Standards
ASTM F2413-11 M I/75 C/75 EH
Style Number
CMS-000A
Footwear Closure Type
Pull On
Metatarsal Guard
No
Rubber Boot Style
Mid-Calf
Closure Type
Pull On
Resists
Chemicals, Organic Waste
Shank Material
Steel
Midsole Material
EVA
Predominant Footwear Color
Black
Footwear Sole Pattern
Lug
For Outdoor Traction
Yes
Toe Type
Steel
Toe Shape
Round
Upper Material
Neoprene
Completely Non Metallic
No
Static Dissipative
No
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Shoe Style
Mid-Calf
Series
Muck Chore
Safety Criteria
Steel Toe, Electrical Hazard (EH), Cold-Insulated, Waterproof
Boot Color
Black
Footwear Application
General Purpose
Footwear Shank
Yes
Cold-Insulation Technology
CR Flex-Foam
Footwear Closure
Pull-On
Outsole Technology
Vibram(R)
Footwear Brand
THE ORIGINAL MUCK BOOT CO.
Material
CR Flex-Foam, Neoprene

Description

Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Lug, Insulated Yes, Size 13, Footwear Width D, Men's, Boot Height 12 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.