Shop THE ORIGINAL NITRI FLEX
See all product information
Create Account
Coated Gloves, Nitrile, Full, 4 Abrasion Level, Gray, S (8) 1 PR
- Mfr # 4000-08
- Zoro # G3596358
product price:Â
$
3.75
/pr
Sold in multiples of 72Â prs for
$270.00
Key Features
Color
Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4000-08
- Zoro #
- G3596358
- UPC #
- 038054006983
- Country of Origin
- Guatemala
- Item
- Coated Gloves
- Color
- Gray
- Glove Coating Material
- Nitrile
- Glove Coating Coverage
- Full
- ANSI/ISEA Abrasion Level
- 4
- Silicone-Free
- No
- Standards
- TAA Compliant
- Glove Construction
- Seamless Knit
- Suggested Use Environment
- Dry
- ANSI/ISEA Puncture Level
- 1
- ANSI/ISEA Cut Level
- 1
- Coating Material
- Nitrile
- Coating Coverage
- Full
- Base Coating Material
- Foam Nitrile
- Glove Materials
- Polyester/Stainless Steel
- ANSI/ISEA Cut Level - 2011
- 1
Dimensions
- Glove Size
- S (8)
- Thickness
- 30 mil
- Size
- S
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards TAA Compliant, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.