20-Volt Lithium-Ion 1?2-Inch Keyless Chuck Brushless Cordless Drill, with 2Ah Battery, Pink
- Mfr # PB20VLID_2Ah_CHRGR
- Zoro # G116290002
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Blade Operation
Manual Retracting
Shoe
Adjustable
Features
Brushless Motor
Voltage
20V
Color
Pink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PB20VLID_2Ah_CHRGR
- Zoro #
- G116290002
- UPC #
- 810005023559
- Country of Origin
- China
- Blade Operation
- Manual Retracting
- Shoe
- Adjustable
- Features
- Brushless Motor
- Voltage
- 20V
- Color
- Pink
- No Load Speed
- 0-3000 RPM
- Includes
- 2Ah Battery
- Orbital Function
- Yes
- LED Light
- Yes
- Chuck
- Keyless
- Variable Speed
- 0-1,800 RPM/High & 0-500 RPM/Low
- Battery Included
- Yes
- Max. Torque
- 45 Nm
Dimensions
- Max Cutting Depth
- Wood 200mm, Metal 50mm
- Stroke Length
- 24.5mm
Description
This 20-Volt Lithium-Ion 1?2-Inch Keyless Chuck Brushless Cordless Drill from The Original Pink Box, features a brushless motor for a powerful performance. The ergonomically designed comfort grip handle delivers exceptional balance and control. Two speed settings 0-1,800 RPM/High & 0-500 RPM/Low, and 19 torque settings max torque 45 Nm make this drill perfect for a variety of projects. Plus, the built-in LED light shines direct light on the spot you want to drill, making it ideal for dim or shadowy work areas. Change and lock in bits easily with the keyless 1/2-inch metal chuck. This drill is also equipped with a protection system that prevents overloading, overheating, and over-discharge to help extend the life of your battery. Get the job done in style with The Original Pink Box!
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.