Shop THE ORIGINAL PINK BOX
See all product information
Create Account
20-Volt Lithium-Ion Cordless 2.6 Gallon Wet/Dry Vacuum with 2Ah Battery, Pink
- Mfr # PB20VWDV_2AH_CHRGR
- Zoro # G416289997
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Blade Change Method
No Tools Needed
For Use With
The Original Pink Box 20V Lithium-Ion Battery
Includes
Wet/Dry Vacuum, Wide Nozzle Attachment, 2Ah Battery, Charger
Voltage
20V
Customize Depth
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PB20VWDV_2AH_CHRGR
- Zoro #
- G416289997
- UPC #
- 810005024273
- Country of Origin
- China
Dimensions
- Customize Depth
- Yes
Details
- Blade Change Method
- No Tools Needed
- For Use With
- The Original Pink Box 20V Lithium-Ion Battery
- Includes
- Wet/Dry Vacuum, Wide Nozzle Attachment, 2Ah Battery, Charger
- Voltage
- 20V
- Features
- Quick Release Magazine
- Vacuum Capacity
- 9Kpa/15Kpa
- Tank Wet Capacity
- 10L
- Air Flow
- 11/15 l/s
Description
This two-speed wet/dry vacuum by The Original Pink Box will quickly and efficiently suck up dirt, dust, liquids and more. The reusable filter can be easily washed and the 2.6-gallon container size gives you enough capacity to handle a variety of projects. It can also be used as a blower, so you don't have to worry about getting out extra equipment. With this cordless wet/dry vacuum, your projects will go smoothly from start to finish! Get the job done in style with The Original Pink Box!
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.