
20V Lithium-Ion Brushless Cordless Reciprocating Saw with Orbital Function, 2Ah Battery, Pink
Mfr # PB20VREC_2Ah_CHRGR
Zoro # G116289969
product price:Â $140.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PB20VREC_2Ah_CHRGR
Zoro #
G116289969
UPC #
810005023924
Country of Origin
China
Description
This 20-Volt Lithium-Ion Brushless Cordless Reciprocating Saw by The Original Pink Box is the perfect tool for your toughest tasks. Its brushless motor delivers high power and performance without generating excess heat or consuming a lot of battery, while the ergonomic grip offers comfort and maximum control to help reduce user fatigue. The adjustable shoe provides extended blade longevity, and with an orbital function, a stroke length of 24.5mm and no-load speed of 0-3000 rpm, you can make fast, precise cuts. It's the perfect combination of strength, accuracy, and ease-of-use, Compatible only with The Original Pink Box line of 20V Li-ion batteries one 2Ah battery and one rapid charger included.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.