20V Lithium-Ion Cordless 2-in1 Brad Nailer/Stapler with 2Ah Battery, Pink
- Mfr # PB20VNG_2AH_CHRGR
- Zoro # G616290014
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Frame Color
Pink
Color
Pink
Width
41 in
Depth
24 in
Includes
Brad Nailer/Stapler, 2Ah Battery, Charger
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PB20VNG_2AH_CHRGR
- Zoro #
- G616290014
- UPC #
- 810005024280
- Country of Origin
- China
Dimensions
- Width
- 41 in
- Depth
- 24 in
- Customize Depth
- Yes
Details
- Frame Color
- Pink
- Color
- Pink
- Includes
- Brad Nailer/Stapler, 2Ah Battery, Charger
- Features
- Quick Release Magazine
- Finish
- Powder-Coated
- Material
- Steel
- Staple Gauge
- 18-Gauge
- Voltage
- 20V
- Brad Nail Gauge
- 18-Gauge
- Firing Mode
- Avg 60 Nails/Staples per min
- Battery Included
- Yes
- LED Light
- Yes
- Dual Mode
- Yes
Description
Tackle a variety of projects with ease and confidence with this 20-Volt Lithium-Ion Cordless Brad Nailer/Stapler by The Original Pink Box. With both nailing and stapling functions, this powerful tool is perfect for any job from carpentry to upholstery. It's equipped with a magazine that holds up to 100 nails/staples, quick release feature for easy installation, dual mode switch that alternates between single firing and contact firing modes, non-slip grip handle for comfortable use, and built in LED light to help you get the job done right. And its firing speed is up to 60 nails/staples per minute! Whether you're a beginner or experienced DIY enthusiast, this brad nailer/stapler offers what you need to complete your project with confidence. Brad nails and staples not included. Compatible only with The Original Pink Box line of 20V Li-ion batteries 2Ah battery and charger included. Get the job done in style with The Original Pink Box!
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.