
20V Lithium-Ion Cordless Heat Gun with 2Ah Battery, Pink
Mfr # PB20VHG_2Ah_CHRGR
Zoro # G316290000
product price:Â $102.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PB20VHG_2Ah_CHRGR
Zoro #
G316290000
UPC #
810005024730
Country of Origin
China
Description
This battery powered hot air gun from The Original Pink Box 20V Pink Pro Series offers dual temperature settings 622 DegreesF-1022 DegreesF making it perfect for various tasks from shrink wrapping to paint removal to soldering and more. A powerful 7 CFM airflow provides efficient heat control, and the lock-on trigger reduces hand fatigue during continuous use. A built-in LED light improves visibility in shadowy or confined spaces and a space saving retractable hook lets you store this heat gun neatly out of the way when its not being used. Three various nozzles expand your project possibilities: flat nozzle, concentrator nozzle, reflector nozzle. Only compatible with The Original Pink Box 20V li-ion battery includes one 20V 2Ah battery and one charger. Unleash the heat with The Original Pink Box!
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.