9-in Torpedo Level with Magnetic Strip, Top Read Window, Measures Plumb, Level and 45 Degrees, Pink
- Mfr # PB9LVL
- Zoro # G516221811
product price:Â
$
7.29
/ea
Sold in multiples of 2 for
$14.58
Key Features
Color
Pink
Head Weight
16 oz
Claw Type
Rip Claw
Head Material
Steel
Face
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PB9LVL
- Zoro #
- G516221811
- UPC #
- 810005021876
- Country of Origin
- China
- Color
- Pink
- Head Weight
- 16 oz
- Claw Type
- Rip Claw
- Head Material
- Steel
- Face
- Smooth
- Includes
- Tape Gun (Tape not included)
- Material
- Chrome-Vanadium
- Capacity
- 3-Inch Wide Tape
- Features
- Magnetic
- Vial Type
- Barrel
- Vial Material
- Acrylic
- Magnet Type
- Strip
- Accuracy
- 0.001
- Total Number of Vials
- 3
Dimensions
- Length
- 9 in
Description
The vibrant pink 9-inch torpedo level from The Original Pink Box brings serious leveling accuracy to your projects, wrapped up in a user-friendly design that will make you wonder how you ever measured without it. This spirit level boasts three easy-to-read vials that measure level, plumb, and 45 degrees with an impressive +/- 0.001 inch accuracy. It also features a convenient top reading window, so you can check your measurements from a comfortable overhead angle. The magnetic edge sticks firmly to metal surfaces, allowing you to measure, mark, and adjust your project with laser focus.Plus, the eye-catching pink will stand out, ensuring you'll always know exactly where to find it. So level up your DIY projects with this useful torpedo level. It's the perfect blend of precision and convenience, with a touch of flair! Get the job done in style with The Original Pink Box!
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.