Safety Glasses with Clear Lens, Anti-Fog & UV Block, ANSI Z87.1, Pink Frame
- Mfr # PB2SGOG
- Zoro # G616289971
product price:Â
$
11.89
/ea
Key Features
Handle Color
Pink
Plier Material
Steel
Includes
(1) Full-Size Driver, (1) Precision Driver, Full-Size Bits: Phillips: #1, #2, #3, Slotted: 1/8", 3/16", ¼", Torx: T6, T8, T10, T15, T20, T25, T30, Precision Bits: Phillips: #1(2), #0, #00, #000 Slotted: 5/64", 3/32", 1/8", 5/32", Magnetic Wristband
Features
Double Drive Ratchet
Standards
ANSI Z87.1 Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PB2SGOG
- Zoro #
- G616289971
- UPC #
- 810005023474
- Country of Origin
- China
Details
- Handle Color
- Pink
- Plier Material
- Steel
- Includes
- (1) Full-Size Driver, (1) Precision Driver, Full-Size Bits: Phillips: #1, #2, #3, Slotted: 1/8", 3/16", ¼", Torx: T6, T8, T10, T15, T20, T25, T30, Precision Bits: Phillips: #1(2), #0, #00, #000 Slotted: 5/64", 3/32", 1/8", 5/32", Magnetic Wristband
- Features
- Double Drive Ratchet
- Standards
- ANSI Z87.1 Compliant
- Lens Color
- Clear
- Frame Color
- Pink
- UV Protection
- 99% UV
Description
These Anti-Fog Safety Glasses from The Original Pink Box are designed to shield your eyes from workplace hazards while maintaining clear vision and a stylish look. They feature impact-resistant polycarbonate lenses, exceeding ANSI Z87.1 safety standards to ensure your eyes are protected from flying debris, particles, and other hazards. Safety goes beyond physical hazards and these safety glasses also block a whopping 99% of harmful UV rays, safeguarding your eyes from sun damage while you work outdoors or near UV light sources and the anti-fog coating ensures optimal visibility not suitable for use around high powered lasers or for welding.These glasses include a nose piece to prevent slipping and provide a secure, comfortable fit. Say goodbye to constant readjustment!The pink frame adds a touch of personality to your work attire, allowing you to showcase your unique style without compromising safety.Get the job done in style with The Original Pink Box!
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.