120 Rectangular Catalina Fire Pit, Wood Grain GFRC Concrete, Match Lit w/Flame Sense, Liq. Propane
- Mfr # OPT-CTL120FSML-EBN-LP
- Zoro # G308493488
product price:Â
$
9,960.00
/ea
Key Features
Material
Wood Grain GFRC
Color
Ebony
Ignition Type
Match Lit with Flame Sense
Size
120 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OPT-CTL120FSML-EBN-LP
- Zoro #
- G308493488
- UPC #
- 196111392964
- Country of Origin
- United States
Dimensions
- Size
- 120 in
Details
- Material
- Wood Grain GFRC
- Color
- Ebony
- Ignition Type
- Match Lit with Flame Sense
Description
120 Rectangular Catalina Fire Pit - Wood Grain GFRC Concrete - Ebony - Match Lit with Flame Sense - Liquid Propane
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.