22 Round Castillo Fire Pillar, GFRC Concrete, Rustic White, Natural Gas
- Mfr # OPT-CSTO22ADEKIT-RWH-NG
- Zoro # G408503919
product price:Â
$
4,968.99
/ea
Key Features
Material
GFRC Concrete
Color
Rustic White
Ignition Type
Plug and Play
Size
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OPT-CSTO22ADEKIT-RWH-NG
- Zoro #
- G408503919
- UPC #
- 196111320547
- Country of Origin
- United States
Dimensions
- Size
- 22 in
Details
- Material
- GFRC Concrete
- Color
- Rustic White
- Ignition Type
- Plug and Play
Description
22 Round Castillo Fire Pillar - GFRC Concrete - Rustic White - Low Voltage Electronic Ignition - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.