22 Square Granada Fire Tower, Powder Coated Metal, Gray, Plug, Play Electronic Ignition, Liquid Propane

  • Mfr # OPT-FTWR1EKIT-GRY-LP

  • Zoro # G908514989


product price:  $6,392.00
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Material
Powder Coat
Color
Gray
Ignition Type
Plug and Play
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OPT-FTWR1EKIT-GRY-LP
Zoro #
G908514989
UPC #
196111253883
Country of Origin
United States

Details

Material
Powder Coat
Color
Gray
Ignition Type
Plug and Play

Description

22 Square Granada Fire Tower - Powder Coated Metal - Gray - Plug & Play Electronic Ignition - Liquid Propane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products