24 Round Cazo Fire, Water Bowl, GFRC Concrete, Metallic Pearl, Liquid Propane
Mfr # OPT-24RFWE12V-MPR-LP
Zoro # G508508005
product price:Â $5,072.00
/eaKey Features
Material
GFRC Concrete
Color
Pearl
Size
24 in
Ignition Type
Low Voltage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OPT-24RFWE12V-MPR-LP
Zoro #
G508508005
UPC #
196111398744
Country of Origin
United States
Dimensions
Size
24 in
Details
Material
GFRC Concrete
Color
Pearl
Ignition Type
Low Voltage
Description
24 Round Cazo Fire & Water Bowl - GFRC Concrete - Metallic Pearl - Low Voltage Electronic Ignition - Liquid Propane
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.