Shop THE OUTDOOR PLUS
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
24 Round Cazo Fire, Water Bowl, Wood Grain GFRC Concrete, Ivory, Liquid Propane
- Mfr # OPT-24RWGFWE12V-IVY-LP
- Zoro # G208494929
product price:Â
$
4,792.00
/ea
Key Features
Material
Wood Grain GFRC
Color
Ivory
Size
24 in
Ignition Type
Low Voltage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OPT-24RWGFWE12V-IVY-LP
- Zoro #
- G208494929
- UPC #
- 196111291199
- Country of Origin
- United States
Dimensions
- Size
- 24 in
Details
- Material
- Wood Grain GFRC
- Color
- Ivory
- Ignition Type
- Low Voltage
Description
24 Round Cazo Fire & Water Bowl - Wood Grain GFRC Concrete - Ivory - Low Voltage Electronic Ignition - Liquid Propane
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.