24 Square Avalon Fire Bowl - Powder Coated Metal - White - Match Lit - Natural Gas
Mfr # OPT-24AVPCF-WHT-NG
Zoro # G208501528
product price:Â $3,268.00
/eaKey Features
Material
Powder Coat
Color
White
Size
24 in
Ignition Type
Match Lit
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OPT-24AVPCF-WHT-NG
Zoro #
G208501528
UPC #
196111377367
Country of Origin
United States
Dimensions
Size
24 in
Details
Material
Powder Coat
Color
White
Ignition Type
Match Lit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.