24 Square Avalon Fire, Water Bowl, Powder Coated Metal, Copper Vein, Liquid Propane

  • Mfr # OPT-24AVPCFWE12V-CPV-LP

  • Zoro # G308497493


product price:  $5,595.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Material
Powder Coat
Color
Copper Vein
Ignition Type
Low Voltage
Size
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OPT-24AVPCFWE12V-CPV-LP
Zoro #
G308497493
UPC #
196111379354
Country of Origin
United States

Dimensions

Size
24 in

Details

Material
Powder Coat
Color
Copper Vein
Ignition Type
Low Voltage

Description

24 Square Avalon Fire & Water Bowl - Powder Coated Metal - Copper Vein - Low Voltage Electronic Ignition - Liquid Propane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products