Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 Square Maya Fire Bowl, GFRC Concrete, Rustic Moss Stone, Liquid Propane

  • Mfr # OPT-24SFOE12V-RMS-LP

  • Zoro # G908497572


product price: $4,898.00
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
GFRC Concrete
Color
Moss Stone
Ignition Type
Low Voltage
Size
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPT-24SFOE12V-RMS-LP
Zoro #
G908497572
UPC #
196111307708
Country of Origin
United States

Dimensions

Size
24 in

Details

Material
GFRC Concrete
Color
Moss Stone
Ignition Type
Low Voltage

Description

24 Square Maya Fire Bowl - GFRC Concrete - Rustic Moss Stone - Low Voltage Electronic Ignition - Liquid Propane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.