
24 Square Maya Fire Bowl, Powder Coated Metal, Black, Low Voltage Electronic Ignition, Liquid Propane
Mfr # OPT-24SQPCFOE12V-BLK-LP
Zoro # G808509870
product price:Â $4,546.00
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Material
Powder Coat
Color
Black
Ignition Type
Low Voltage
Size
24 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OPT-24SQPCFOE12V-BLK-LP
Zoro #
G808509870
UPC #
196111285303
Country of Origin
United States
Dimensions
Size
24 in
Details
Material
Powder Coat
Color
Black
Ignition Type
Low Voltage
Description
24 Square Maya Fire Bowl - Powder Coated Metal - Black - Low Voltage Electronic Ignition - Liquid Propane
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.