24 Square Maya Water Bowl - Powder Coated Metal - Silver Vein -
Mfr # OPT-24SQPCWO-SLV
Zoro # G108538938
product price:Â $1,778.00
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Material
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OPT-24SQPCWO-SLV
Zoro #
G108538938
UPC #
196111302802
Country of Origin
United States
Dimensions
Size
24 in
Details
Material
Powder Coat
Color
Silver Vein
Description
24 Square Maya Water Bowl - Powder Coated Metal - Silver Vein -
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.