
24 Square Vista Fire Pillar - Stainless Steel - Plug & Play Electronic Ignition - Liquid Propane
Mfr # OPT-FPTSS2500EKIT-LP
Zoro # G908515054
product price:Â $4,996.00
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Key Features
Material
Stainless Steel
Size
24 in
Ignition Type
Plug and Play
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OPT-FPTSS2500EKIT-LP
Zoro #
G908515054
UPC #
196111436651
Country of Origin
United States
Dimensions
Size
24 in
Details
Material
Stainless Steel
Ignition Type
Plug and Play
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.