Shop THE OUTDOOR PLUS
Additional $195.00 delivery surcharge applies per item.
See details
See all product information
27 Round Sedona Fire, Water Bowl, Wood Grain GFRC Concrete, Ebony, Natural Gas
Mfr # OPT-27RWGFWE12V-EBN-NG
Zoro # G608500794
product price:Â $4,784.00
/eaKey Features
Material
Wood Grain GFRC
Color
Ebony
Size
27 in
Ignition Type
Low Voltage
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OPT-27RWGFWE12V-EBN-NG
Zoro #
G608500794
UPC #
196111290109
Country of Origin
United States
Dimensions
Size
27 in
Details
Material
Wood Grain GFRC
Color
Ebony
Ignition Type
Low Voltage
Description
27 Round Sedona Fire & Water Bowl - Wood Grain GFRC Concrete - Ebony - Low Voltage Electronic Ignition - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.