
30 Round Cazo Fire Bowl, Powder Coated Metal, Black, Low Voltage Electronic Ignition, Liquid Propane
Mfr # OPT-R30PCFOE12V-BLK-LP
Zoro # G308518389
product price:Â $4,422.00
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Material
Powder Coat
Color
Black
Ignition Type
Low Voltage
Size
30 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OPT-R30PCFOE12V-BLK-LP
Zoro #
G308518389
UPC #
196111268191
Country of Origin
United States
Dimensions
Size
30 in
Details
Material
Powder Coat
Color
Black
Ignition Type
Low Voltage
Description
30 Round Cazo Fire Bowl - Powder Coated Metal - Black - Low Voltage Electronic Ignition - Liquid Propane
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.