30 Square Avalon Fire Bowl, GFRC Concrete, Metallic Slate, Liquid Propane

  • Mfr # OPT-AVLFO30E12V-MSL-LP

  • Zoro # G508497866


product price: $5,032.00
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Material
GFRC Concrete
Color
Slate
Size
30 in
Ignition Type
Low Voltage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPT-AVLFO30E12V-MSL-LP
Zoro #
G508497866
UPC #
196111266807
Country of Origin
United States

Dimensions

Size
30 in

Details

Material
GFRC Concrete
Color
Slate
Ignition Type
Low Voltage

Description

30 Square Avalon Fire Bowl - GFRC Concrete - Metallic Slate - Low Voltage Electronic Ignition - Liquid Propane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.