30 Square Avalon Fire Bowl, GFRC Concrete, White, Low Voltage Electronic Ignition, Liquid Propane

  • Mfr # OPT-AVLFO30E12V-LIM-LP

  • Zoro # G408497928


product price: $4,712.00
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Material
GFRC Concrete
Color
Limestone
Ignition Type
Low Voltage
Size
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPT-AVLFO30E12V-LIM-LP
Zoro #
G408497928
UPC #
196111266944
Country of Origin
United States

Dimensions

Size
30 in

Details

Material
GFRC Concrete
Color
Limestone
Ignition Type
Low Voltage

Description

30 Square Avalon Fire Bowl - GFRC Concrete - White - Low Voltage Electronic Ignition - Liquid Propane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.