30 Square Avalon Fire Bowl, Powder Coated Metal, Pewter, Low Voltage Electronic Ignition, Natural Gas

  • Mfr # OPT-30AVPCFE12V-PEW-NG

  • Zoro # G508506629


product price:  $6,003.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Material
Powder Coat
Color
Pewter
Size
30 in
Ignition Type
Low Voltage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OPT-30AVPCFE12V-PEW-NG
Zoro #
G508506629
UPC #
196111378432
Country of Origin
United States

Dimensions

Size
30 in

Details

Material
Powder Coat
Color
Pewter
Ignition Type
Low Voltage

Description

30 Square Avalon Fire Bowl - Powder Coated Metal - Pewter - Low Voltage Electronic Ignition - Natural Gas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products