30 Square Avalon Fire, Water Bowl, GFRC Concrete, Natural Gray, Natural Gas

  • Mfr # OPT-AVLFW30E12V-NGY-NG

  • Zoro # G608509599


product price:  $5,090.00
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Material
GFRC Concrete
Color
Natural Gray
Size
30 in
Ignition Type
Low Voltage
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OPT-AVLFW30E12V-NGY-NG
Zoro #
G608509599
UPC #
196111266111
Country of Origin
United States

Dimensions

Size
30 in

Details

Material
GFRC Concrete
Color
Natural Gray
Ignition Type
Low Voltage

Description

30 Square Avalon Fire & Water Bowl - GFRC Concrete - Natural Gray - Low Voltage Electronic Ignition - Natural Gas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products