30 Square Avalon Fire & Water Bowl, Stainless Steel, Low Voltage Electronic Ignition, Natural Gas

  • Mfr # OPT-30AVSSFWE12V-NG

  • Zoro # G008505702


product price:  $6,306.00
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Material
Stainless Steel
Size
30 in
Ignition Type
Low Voltage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OPT-30AVSSFWE12V-NG
Zoro #
G008505702
UPC #
196111302543
Country of Origin
United States

Dimensions

Size
30 in

Details

Material
Stainless Steel
Ignition Type
Low Voltage

Description

30 Square Avalon Fire & Water Bowl - Stainless Steel - Low Voltage Electronic Ignition - Natural Gas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.