30 Square Maya Fire Bowl - GFRC Concrete - Black - Low Voltage Electronic Ignition - Liquid Propane

  • Mfr # OPT-30SFOE12V-BLK-LP

  • Zoro # G508497538


product price: $4,670.00
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
GFRC Concrete
Color
Black
Ignition Type
Low Voltage
Size
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPT-30SFOE12V-BLK-LP
Zoro #
G508497538
UPC #
196111368129
Country of Origin
United States

Dimensions

Size
30 in

Details

Material
GFRC Concrete
Color
Black
Ignition Type
Low Voltage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.