
30 Square Maya Fire Bowl, GFRC Concrete, Chocolate, Low Voltage Electronic Ignition, Natural Gas
Mfr # OPT-30SFOE12V-CHC-NG
Zoro # G208501641
product price:Â $4,670.00
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Material
GFRC Concrete
Color
Chocolate
Size
30 in
Ignition Type
Low Voltage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OPT-30SFOE12V-CHC-NG
Zoro #
G208501641
UPC #
196111368228
Country of Origin
United States
Dimensions
Size
30 in
Details
Material
GFRC Concrete
Color
Chocolate
Ignition Type
Low Voltage
Description
30 Square Maya Fire Bowl - GFRC Concrete - Chocolate - Low Voltage Electronic Ignition - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.