Shop THE OUTDOOR PLUS
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
30 Square Maya Fire & Water Bowl, GFRC Concrete, Rustic Gray, Match Lit with Flame Sense, Natural Gas
- Mfr # OPT-30SFWWSFSML-RGR-NG
- Zoro # G608505447
product price:Â
$
5,158.00
/ea
Key Features
Material
GFRC Concrete
Color
Rustic Gray
Size
30 in
Ignition Type
Match Lit with Flame Sense
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OPT-30SFWWSFSML-RGR-NG
- Zoro #
- G608505447
- UPC #
- 196111461325
- Country of Origin
- United States
- Material
- GFRC Concrete
- Color
- Rustic Gray
- Ignition Type
- Match Lit with Flame Sense
Dimensions
- Size
- 30 in
Description
30 Square Maya Fire & Water Bowl - GFRC Concrete - Rustic Gray - Match Lit with Flame Sense - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.