30 Square Maya Fire & Water Bowl - Stainless Steel - Match Lit - Natural Gas
- Mfr # OPT-30FW4WSS-NG
- Zoro # G408509546
product price:Â
$
6,924.00
/ea
Key Features
Material
Stainless Steel
Color
Ignition Type
Size
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OPT-30FW4WSS-NG
- Zoro #
- G408509546
- UPC #
- 196111465415
- Country of Origin
- United States
Dimensions
- Size
- 30 in
Details
- Material
- Stainless Steel
- Color
- Ignition Type
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.