
33 Round Copa Fire Pit, GFRC Concrete, Metallic Bronze, Low Voltage Electronic Ignition, Natural Gas
Mfr # OPT-COPA33EKIT-MBR-NG
Zoro # G208498446
product price:Â $5,164.00
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
Key Features
Material
GFRC Concrete
Color
Bronze
Size
33 in
Ignition Type
Plug and Play
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OPT-COPA33EKIT-MBR-NG
Zoro #
G208498446
UPC #
196111421381
Country of Origin
United States
Dimensions
Size
33 in
Details
Material
GFRC Concrete
Color
Bronze
Ignition Type
Plug and Play
Description
33 Round Copa Fire Pit - GFRC Concrete - Metallic Bronze - Low Voltage Electronic Ignition - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.