36 Square Cabo Fire Pit, Powder Coated Metal, Copper Vein, Liquid Propane

  • Mfr # OPT-CBSQ36PCE12V-CPV-LP

  • Zoro # G908518833


product price:  $5,168.00
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Material
Powder Coat
Color
Copper Vein
Size
36 in
Ignition Type
Low Voltage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPT-CBSQ36PCE12V-CPV-LP
Zoro #
G908518833
UPC #
196111235193
Country of Origin
United States

Dimensions

Size
36 in

Details

Material
Powder Coat
Color
Copper Vein
Ignition Type
Low Voltage

Description

36 Square Cabo Fire Pit - Powder Coated Metal - Copper Vein - Low Voltage Electronic Ignition - Liquid Propane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.