
36 Square Cabo Fire Pit, Powder Coated Metal, Copper Vein, Plug & Play Electronic Ignition, Natural Gas
Mfr # OPT-CBSQ36PCEKIT-CPV-NG
Zoro # G508520052
product price:Â $5,008.00
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Material
Powder Coat
Color
Copper Vein
Ignition Type
Plug and Play
Size
36 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OPT-CBSQ36PCEKIT-CPV-NG
Zoro #
G508520052
UPC #
196111235261
Country of Origin
United States
Dimensions
Size
36 in
Details
Material
Powder Coat
Color
Copper Vein
Ignition Type
Plug and Play
Description
36 Square Cabo Fire Pit - Powder Coated Metal - Copper Vein - Plug & Play Electronic Ignition - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.