
36 Square Forma Fire Pit, Powder Coated Metal, Black, Plug & Play Electronic Ignition, Natural Gas
Mfr # OPT-36PCSQEKIT-BLK-NG
Zoro # G008492439
product price:Â $4,954.00
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
Key Features
Material
Powder Coat
Color
Black
Ignition Type
Plug and Play
Size
36 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OPT-36PCSQEKIT-BLK-NG
Zoro #
G008492439
UPC #
196111338191
Country of Origin
United States
Dimensions
Size
36 in
Details
Material
Powder Coat
Color
Black
Ignition Type
Plug and Play
Description
36 Square Forma Fire Pit - Powder Coated Metal - Black - Plug & Play Electronic Ignition - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.