
36 Square Forma Fire Pit, Powder Coated Metal, Gray, Plug & Play Electronic Ignition, Liquid Propane
Mfr # OPT-36PCSQEKIT-GRY-LP
Zoro # G908492881
product price:Â $4,954.00
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
Key Features
Material
Powder Coat
Color
Gray
Ignition Type
Plug and Play
Size
36 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OPT-36PCSQEKIT-GRY-LP
Zoro #
G908492881
UPC #
196111338221
Country of Origin
United States
Dimensions
Size
36 in
Details
Material
Powder Coat
Color
Gray
Ignition Type
Plug and Play
Description
36 Square Forma Fire Pit - Powder Coated Metal - Gray - Plug & Play Electronic Ignition - Liquid Propane
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.