36 Square Maya Fire, Water Bowl, GFRC Concrete, Rustic Gray, Natural Gas

  • Mfr # OPT-36SFWWSE12V-RGR-NG

  • Zoro # G608505386


product price:  $6,692.00
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
GFRC Concrete
Color
Rustic Gray
Size
36 in
Ignition Type
Low Voltage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OPT-36SFWWSE12V-RGR-NG
Zoro #
G608505386
UPC #
196111008797
Country of Origin
United States

Dimensions

Size
36 in

Details

Material
GFRC Concrete
Color
Rustic Gray
Ignition Type
Low Voltage

Description

36 Square Maya Fire & Water Bowl - GFRC Concrete - Rustic Gray - Low Voltage Electronic Ignition - Natural Gas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.