Shop THE OUTDOOR PLUS

36 Square Maya Fire, Water Bowl, Powder Coated Metal, Copper Vein, Natural Gas

  • Mfr # OPT-36SQPCFWE12V-CPV-NG

  • Zoro # G108500645


product price:  $5,090.00
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Material
Powder Coat
Color
Copper Vein
Ignition Type
Low Voltage
Size
36 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OPT-36SQPCFWE12V-CPV-NG
Zoro #
G108500645
UPC #
196111460588
Country of Origin
United States

Dimensions

Size
36 in

Details

Material
Powder Coat
Color
Copper Vein
Ignition Type
Low Voltage

Description

36 Square Maya Fire & Water Bowl - Powder Coated Metal - Copper Vein - Low Voltage Electronic Ignition - Natural Gas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.