36 Square Maya Fire, Water Bowl, Powder Coated Metal, White, Natural Gas
Mfr # OPT-36FW4WPCE12V-WHT-NG
Zoro # G408500512
product price:Â $9,756.00
/eaKey Features
Material
Powder Coat
Color
White
Ignition Type
Low Voltage
Size
36 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OPT-36FW4WPCE12V-WHT-NG
Zoro #
G408500512
UPC #
196111465972
Country of Origin
United States
Dimensions
Size
36 in
Details
Material
Powder Coat
Color
White
Ignition Type
Low Voltage
Description
36 Square Maya Fire & Water Bowl - Powder Coated Metal - White - Low Voltage Electronic Ignition - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.